Zoro Homepage

A30QS Series, Fast-Acting, 300 V AC, Non-Indicating

  • Mfr # A30QS6-1

  • Zoro # G716546394


product price: $20.39
/ea

Key Features

Equivalent Series
A30QS, FWX, L25S
Overall Diameter
9/16 in
Visual Indication
Non-Indicating
Overall Length
2 in
Standards
CE, UL Recognized, Guide JFHR2, CSA Approved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A30QS6-1
Zoro #
G716546394
UPC #
-
Country of Origin
Tunisia

Dimensions

Overall Diameter
9/16 in
Overall Length
2 in

Details

Equivalent Series
A30QS, FWX, L25S
Visual Indication
Non-Indicating
Standards
CE, UL Recognized, Guide JFHR2, CSA Approved
Speed
Fast-Acting
Fits Fuse Block Style
Non-Rejection
Element
Single
Interrupt Rating - DC
100 kA
Body Style
Bolt-On
Current
6 A
AC Voltage Rating
300 V AC
Body Material
Ceramic
Equivalent Brand and Series
Bussmann FWX, Littelfuse L25S, Mersen A30QS
DC Voltage Rating
300 V DC
Interrupt Rating - AC
200 kA
Series
A30QS

Description

Semiconductor Fuse, 6 A, 300 V AC, 300 V DC, A30QS Series, Non-Indicating, Fast-Acting, Body Style Bolt-On, Non-Rejection, Interrupt Rating 100kA at 300V DC, 200kA at 300V AC, Fuse Size 2 in L x 9/16 in dia, Length 2 in, Diameter 9/16 in, Equivalent Brand and Series Bussmann FWX, Littelfuse L25S, Mersen A30QS, Equivalent Series A30QS, FWX, L25S, Body Material Ceramic, Single Element, Standards CE, UL Recognized, Guide JFHR2, CSA Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.