Automotive Fuse, A15QS Series, 500A, 150V DC

  • Mfr # A15QS500-4

  • Zoro # G9040713


product price: $224.58
/ea
Free Shipping & Returns

Key Features

Series
A15QS
Speed
Very Fast Acting
DC Voltage Rating
150V DC
AC Voltage Rating
150V AC
Interrupt Rating
200kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A15QS500-4
Zoro #
G9040713
UPC #
00782001288112
Country of Origin
Mexico

Dimensions

Length
1.88 in

Details

Item
Automotive Fuse
Series
A15QS
Speed
Very Fast Acting
Amps
500A
DC Voltage Rating
150V DC
AC Voltage Rating
150V AC
Interrupt Rating
200kA
Body Style
Blade
Body Material
GMG
Equivalent Brand and Series
Bussmann FWA, Littelfuse L15S, Mersen A15QS
Equivalent Series
A15QS, FWA, L15S
Connection/Terminal Type
Blade
Body/Insulating Material
GMG
APPROVALS & STANDARDS
UL recognized component UL File E60314; AC: UL guide no. JFHR2 (1-4000A); DC tested to UL standard 198L parameters (1-4000A)
APPLICATIONS
Protection of heavy duty devices such as electrochemical rectifiers
Mounting
Bolted
AC Max I.R./Breaking Capacity: I1
200 kA
Connection/Terminal Material
Tin-Plated Brass

Description

SC FUSE 150V 500A QS BLADE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.