Zoro Homepage

Automotive Fuse, A50P Series, 400A, 450V DC

  • Mfr # A50P400-4

  • Zoro # G9040783


product price: $213.69
/ea
Free Shipping & Returns

Key Features

Series
A50P
Speed
Very Fast Acting
DC Voltage Rating
450V DC
AC Voltage Rating
500V AC
Interrupt Rating
52kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A50P400-4
Zoro #
G9040783
UPC #
782001946234
Country of Origin
Mexico

Dimensions

Length
4.34 in

Details

Item
Automotive Fuse
Series
A50P
Speed
Very Fast Acting
Amps
400A
DC Voltage Rating
450V DC
AC Voltage Rating
500V AC
Interrupt Rating
52kA
Body Style
Blade
Body Material
GMG
Equivalent Brand and Series
Mersen
APPLICATIONS
Protection of DC drives, UPS and other equipment of 500 volts or less
Mounting
Bolted
Body/Insulating Material
GMG
APPROVALS & STANDARDS
UL Recognized Component UL File 60314; AC: UL Guide No. JFHR2 (10-800A); DC: UL Guide No.JFHR2 (35-800A)
Connection/Terminal Type
Blade
AC Max I.R./Breaking Capacity: I1
52 kA
Connection/Terminal Material
Tin-Plated Brass

Description

SC FUSE 500V 400A P BLADE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.