Automotive Fuse, A70QS Series, 500A, 700V DC, Non-Indicating

  • Mfr # A70QS500-4K

  • Zoro # G9036419


product price: $568.74
/ea
Free Shipping & Returns

Key Features

Series
A70QS
Speed
Very Fast-Acting
Amps
500A
DC Voltage Rating
700V DC
AC Voltage Rating
700V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A70QS500-4K
Zoro #
G9036419
UPC #
782001141325
Country of Origin
Mexico

Dimensions

Length
7.09 in

Details

Item
Automotive Fuse
Series
A70QS
Speed
Very Fast-Acting
Amps
500A
DC Voltage Rating
700V DC
AC Voltage Rating
700V AC
Visual Indication
Non-Indicating
Interrupt Rating
40kA
Body Style
Blade
Body Material
GMG
Equivalent Brand and Series
A70QS, Bussmann FWP, Littelfuse L70QS, Mersen A70P
Equivalent Series
A70P, A70QS, FWP, L70QS
Fits Fuse Block Style
Non-Rejection
APPLICATIONS
Protection of 700V or less motor drives, UPS, inverters, etc.
AC Max I.R./Breaking Capacity: I1
40 kA
APPROVALS & STANDARDS
UL recognized component, AC/DC UL file E60314; AC: guide no. JFHR2; DC: tested to UL standard 198L parameters (35-800A); CSA certified File LR 12636
Mounting
Bolted
Connection/Terminal Type
Bolted
Connection/Terminal Material
Tin-Plated Copper
Body/Insulating Material
GMG

Description

Semiconductor Fuse SC 700V 500A QS BLADE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.