Zoro Homepage

Back-Up R-Rated Medium Voltage Fuse 4800VAC 36R Mounting: Ferrule Visual Indicator

  • Mfr # A480R36R-1

  • Zoro # G716483637


product price: $9,323.99
/ea
Free Shipping & Returns

Key Features

Body Material
Epoxy
AC Voltage Rating
4800 V
Speed
R-Rated
Interrupt Rating
64 kA
Length
15.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A480R36R-1
Zoro #
G716483637
UPC #
782001808099
Country of Origin
Mexico

Dimensions

Length
15.88 in

Details

Body Material
Epoxy
AC Voltage Rating
4800 V
Speed
R-Rated
Interrupt Rating
64 kA

Description

Back-Up R-Rated Medium Voltage Fuse 4800VAC 36R Mounting: Ferrule Visual Indicator Amp-Trap. Mersen R-Rated fuses are current-limiting, high interrupting rating fuses intended for the short circuit protection of medium voltage motors and motor controllers. R-Rated fuses are back-up fuses that have a minimum interrupting rating, and must be coordinated with overload relays in combination motor starters. The motor starter manufacturer generally specifies the R-Rated fuse size. These fuses come with a 3 size D or 4 size E inch diameter barrels with ferrules and are mounted in spring reinforced clips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.