Back-Up R-Rated Medium Voltage Fuse 4800VAC 9R Mounting: Hookeye Visual Indicator
Mfr # A480R9R-1HE
Zoro # G616483638
product price: $5,279.99
/ea
Free Shipping & Returns
Key Features
Interrupt Rating
50 kA
AC Voltage Rating
4800 V
Body Material
Epoxy
Length
16.13 in
Speed
R-Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A480R9R-1HE
Zoro #
G616483638
UPC #
782001801472
Country of Origin
Mexico
Dimensions
Length
16.13 in
Diameter
3 in
Details
Interrupt Rating
50 kA
AC Voltage Rating
4800 V
Body Material
Epoxy
Speed
R-Rated
Description
Back-Up R-Rated Medium Voltage Fuse 4800VAC 9R Mounting: Ferrule Style: Hookeye Visual Indicator Amp-Trap. Mersen R-Rated fuses are current-limiting, high interrupting rating fuses intended for the short circuit protection of medium voltage motors and motor controllers. R-Rated fuses are back-up fuses that have a minimum interrupting rating, and must be coordinated with overload relays in combination motor starters. The motor starter manufacturer generally specifies the R-Rated fuse size. These fuses come with a 3 size D or 4 size E inch diameter barrels with ferrules and are mounted in spring reinforced clips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.