Zoro Homepage

Block Cover, Large Series, Plastic

  • Mfr # MPDBC6869

  • Zoro # G5364301


product price: $9.99
/ea

Key Features

Maximum Voltage
1,000 V
Number of Poles
1
Housing Material
Polycarbonate
Maximum Operating Temperature
80 Degrees C
For Use With
Mfr. No. MPDB68, MPDB69
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPDBC6869
Zoro #
G5364301
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Depth
0.87 in
Overall Width
2.57 in
Overall Length
6.07 in
Product Height
0.08 in

Details

Item
Power Distribution Block Cover
Maximum Voltage
1,000 V
Number of Poles
1
Housing Material
Polycarbonate
Maximum Operating Temperature
80 Degrees C
For Use With
Mfr. No. MPDB68, MPDB69
Standards
CSA Certified, RoHS Compliant, UL Listed
Special Features
Provide Dead-Front Protection
Compatible with Product Type
Large Power Distribution Block
UL 94 Flammability Rating
V-0
Compatible with Series
MPDB
Compatible Manufacturer Model Number
MPDB68, MPDB69
Includes
Polycarbonate Safety Covers
Short Circuit Rating (Standalone)
10 kA
APPLICATIONS
Splicing cables; Splitting primary power into secondary circuits; Fixed junction tap-off points.

Description

Distribution Block Cover, Compatible with Series MPDB, Material Polycarbonate, Mounting Type Direct Panel Mount, Number of Poles 1, Overall Depth 0.87 in, Overall Length 6.07 in, Overall Width 2.57 in, Compatible Manufacturer Model Number MPDB68, MPDB69, Compatible with Product Type Large Power Distribution Block, Maximum Voltage 1,000 V, RoHS Compliant Yes, Special Features Provide Dead-Front Protection, Standards CSA Certified, UL Listed, UL 94 Flammability Rating V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.