Zoro Homepage

Busbar Connector, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Pressure Plate

  • Mfr # USFMBB2

  • Zoro # G9041842


product price: $44.57
/ea

Key Features

Voltage Rating
600V AC/DC
Number of Poles
3
Connector Type
Pressure Plate
Fuse Type
Midget Class CC Accessory
Standards
UL Listed to standard 4248-4, File E52283 CSA Certified C22.2, Class 6225
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USFMBB2
Zoro #
G9041842
UPC #
782001382124
Country of Origin
Mexico

Details

Item
Busbar Connector
Voltage Rating
600V AC/DC
Number of Poles
3
Connector Type
Pressure Plate
Fuse Type
Midget Class CC Accessory
Standards
UL Listed to standard 4248-4, File E52283 CSA Certified C22.2, Class 6225
Mounting Style
DIN-rail
Features
Primarily for replacement of circuit breakers in motor circuits to achieve higher SCCR Circuits up to 600V for motors, control, transformers, etc . Applications requiring lock-out / tag-out procedures
Body Material
Copper
Max. Voltage
600V AC/DC
Max. Amps
30A

Description

BUSBAR 2 MODULE CONNECTION

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.