Zoro Homepage

Cable Fuse, CP Series, 600V AC, Cylindrical

  • Mfr # CP500C1

  • Zoro # G9034851


product price: $601.52
/ea
Free Shipping & Returns

Key Features

Series
CP
AC Voltage Rating
600V AC
DC Voltage Rating
Not Rated
Body Style
Cylindrical
Interrupt Rating
200kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP500C1
Zoro #
G9034851
UPC #
00782001931636
Country of Origin
Mexico

Dimensions

Diameter
1.88 in
Length
9.38 in
Cable Size
500 MCM

Details

Item
Cable Fuse
Series
CP
AC Voltage Rating
600V AC
DC Voltage Rating
Not Rated
Body Style
Cylindrical
Interrupt Rating
200kA
Body Material
GMG
Fuse Voltage Rating
600V
Operating Temp. Range
80 °C
Connection Material
Tin-Plated Copper
Connection Type
Cable to Cable
Storage Temp. Range
-25 to 80 °C
Mounting
Crimp
APPLICATIONS
Service entrance and distribution runs
Connection/Terminal Type
Cable To Cable
AC Max I.R./Breaking Capacity: I1
200 kA
Rated voltage AC UL
600 V
APPROVALS & STANDARDS
UL listed to File E305297
Connection/Terminal Material
Tin-Plated Copper
Body/Insulating Material
GMG

Description

CABLE FUSE 600V 500MCM C1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.