Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CableLimiter, 600VAC, Blade, 500kcmil

  • Mfr # CP500A3SP1

  • Zoro # G816498388


product price: $1,928.99
/ea
Free Shipping & Returns

Key Features

Cable Size
500 kcmil
Equivalent Brand and Series
Mersen CP
Body Style
Blade
Visual Indication
Non-Indicating
Body Material
Glass-Mica-Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP500A3SP1
Zoro #
G816498388
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Size
500 kcmil
Overall Diameter
1 7/8 in
Bolt Hole Diameter
14/25 in
Overall Length
13 in

Details

Equivalent Brand and Series
Mersen CP
Body Style
Blade
Visual Indication
Non-Indicating
Item
Cable Limiter
Body Material
Glass-Mica-Glass
AC Voltage Rating
600 V AC
Standards
UL Listed
DC Voltage Rating
Not Rated
Equivalent Series
CP
Interrupt Rating - AC
200 kA
Compatible Conductor Material
Aluminum, Copper

Description

Special Purpose Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.