Zoro Homepage

CableLimiter, 600VAC, Blade, 500kcmil

  • Mfr # CP500C2-HS

  • Zoro # G416498412


product price: $1,162.99
/ea
Free Shipping & Returns

Key Features

AC Voltage Rating
600 V AC
Body Style
Blade
DC Voltage Rating
Not Rated
Body Material
Glass-Mica-Glass
Visual Indication
Non-Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP500C2-HS
Zoro #
G416498412
UPC #
782001302016
Country of Origin
Mexico

Dimensions

Cable Size
500 kcmil
Overall Diameter
1 7/8 in
Overall Length
9 25/32 in
Bolt Hole Diameter
14/25 in
Length
9.77 in

Details

AC Voltage Rating
600 V AC
Body Style
Blade
DC Voltage Rating
Not Rated
Body Material
Glass-Mica-Glass
Visual Indication
Non-Indicating
Equivalent Series
CP
Item
Cable Limiter
Standards
UL Listed
Equivalent Brand and Series
Mersen CP
Connector Type
Tube-to-Center Bolt
Interrupt Rating - AC
200 kA
Compatible Conductor Material
Copper
Interrupt Rating
200 kA

Description

Special Purpose Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.