Zoro Homepage

CableLimiter, 600VAC, Blade, 500kcmil

  • Mfr # CP500C3-HS

  • Zoro # G916498400


product price: $1,216.99
/ea
Free Shipping & Returns

Key Features

Body Material
Glass-Mica-Glass
DC Voltage Rating
Not Rated
Body Style
Blade
Equivalent Brand and Series
Mersen CP
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP500C3-HS
Zoro #
G916498400
UPC #
782001931506
Country of Origin
Mexico

Dimensions

Cable Size
500 kcmil
Overall Diameter
1 7/8 in
Bolt Hole Diameter
14/25 in
Overall Length
10 in
Length
10 in

Details

Body Material
Glass-Mica-Glass
DC Voltage Rating
Not Rated
Body Style
Blade
Equivalent Brand and Series
Mersen CP
Standards
UL Listed
AC Voltage Rating
600 V AC
Equivalent Series
CP
Item
Cable Limiter
Visual Indication
Non-Indicating
Connector Type
Tube-to-Offset Bolt
Compatible Conductor Material
Copper
Interrupt Rating - AC
200 kA
Interrupt Rating
200 kA

Description

Special Purpose Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.