
Cartridge Fuse, MJD Series, 5080V AC, 50kA
Mfr # 9F60MJD524
Zoro # G908670470
product price: $4,319.99
/ea
Free Shipping & Returns
Key Features
Series
MJD
AC Voltage Rating
5080V AC
DC Voltage Rating
Not Rated
Body Style
Cylindrical
Visual Indication
Indicating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9F60MJD524
Zoro #
G908670470
UPC #
-
Country of Origin
Unknown
Dimensions
Diameter
3 in
Length
15.97 in
Details
Item
Cartridge Fuse
Series
MJD
AC Voltage Rating
5080V AC
DC Voltage Rating
Not Rated
Body Style
Cylindrical
Visual Indication
Indicating
Interrupt Rating
50kA
Body Material
Epoxy
Brand
MERSEN
Speed
R-Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.