Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CC Class, Time-Delay, 12A, 600V AC, Non-Indicating

  • Mfr # ATQR12

  • Zoro # G2544105


product price: $16.03
/ea

Key Features

Class
CC
Speed
Time-Delay
AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
Visual Indication
Non-Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ATQR12
Zoro #
G2544105
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1-1/2 in
Diameter
0.41 in
Fuse Size (Lg x Dia)
1 1/2 in x 13/32 in
Length (Straight Wireway)
1 1/2 in
Overall Length
1 1/2 in
Overall Diameter
13/32 in

Details

Class
CC
Series
ATQR
Speed
Time-Delay
Amps
12A
AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
Visual Indication
Non-Indicating
Interrupt Rating
100kA at 300V DC, 200kA at 600V AC
Body Style
Cylindrical
Body Material
Melamine
Equivalent Brand and Series
Bussmann FNQ-R, Littelfuse KLDR, Mersen ATQR
Equivalent Series
ATQR, FNQ-R, KLDR
Fits Fuse Block Style
Rejection
Compatible Fuse Block Series
USCC, USFMCC
Item
UL Class Fuse
Rejection / Nonrejection
Rejection
Standards
UL/CSA
Element
Dual
Mounting
Clip
Weight
0.02 lb
In Line Fuseholder
D/W
Frequency
50/60 Hz
Connection Type
Ferrule
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Short Description
Fuse Amp-Trap 2000® 600V 0.5A Time-Delay Class CC ATQR Series
Fuse Holder Code
D/W
AC Max I.R./Breaking Capacity: I1
200 kA
APPROVALS & STANDARDS
UL listed to standard 248-4 File E2137; DC listed to UL standard 248; CSA certified to standard C22.2 No. 248.4
Connection/Terminal Material
Tin-Plated Copper
Fuse Speed
Time Delay
Current
12 A
Interrupt Rating - DC
100 kA
Interrupt Rating - AC
200 kA

Description

Fuse, 12 A, 600 V AC, 300 V DC, Class CC, ATQR Series, Non-Indicating, Time-Delay, Body Style Cylindrical, Fits Fuse Block Style Rejection, Interrupt Rating 100kA at 300V DC, 200kA at 600V AC, Fuse Size 1-1/2 in L x 13/32 in dia, Length 1 1/2 in, Diameter 13/32 in, Equivalent Brand and Series Bussmann FNQ-R, Littelfuse KLDR, Mersen ATQR, Equivalent Series ATQR, FNQ-R, KLDR, Compatible Fuse Block Series USCC, USFMCC, Body Material Melamine, Dual Element, Standards UL/CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.