Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ceramic Fuse, 8A, 10kA at 125V AC, 200A at 250V AC, 5 PK

  • Mfr # GAB8

  • Zoro # G2694623


product price: $4.19
/pk 5, $0.84/ea

Key Features

Series
GAB
Speed
Fast-Acting
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
10kA at 125V AC, 200A at 250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GAB8
Zoro #
G2694623
UPC #
-
Country of Origin
China

Dimensions

Diameter
1/4 in
Length
1-1/2 in
Length (Straight Wireway)
1 1/4 in
Overall Length
1 1/4 in
Overall Diameter
1/4 in

Details

Series
GAB
Speed
Fast-Acting
Amps
8A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
10kA at 125V AC, 200A at 250V AC
Body Style
Cylindrical
Body Material
Ceramic
Equivalent Brand and Series
Bussmann ABC, Littelfuse 314, Mersen GAB
Fits Fuse Block Style
Non-Rejection
DC Voltage Rating
Not Rated
Item
Ceramic Fuse
Rejection / Nonrejection
Nonrejection
Element
Single
Standards
CSA, UL
Mounting
Clip
Equivalent Series
314, ABC, GAB
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Short Description
Fuse GAB - Fast-Acting 250V 8A 6x32mm, 1/4" X 1-1/4" Ceramic
Fuse Speed
Fast Acting
APPROVALS & STANDARDS
1/8A through 15A, 250VAC, UL Listed and CSA Certified; 20A through 30A, 250/125VAC, UL Recognized
Interrupt Rating - AC
10 kA
Current
8 A

Description

Fuse, 8 A, 250 V AC, Not Applicable, GAB Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Non-Rejection, Interrupt Rating 10kA at 125V AC, 200A at 250V AC, Fuse Size 1-1/4 in L x 1/4 in dia, Length 1 1/4 in, Diameter 1/4 in, Equivalent Brand and Series Bussmann ABC, Littelfuse 314, Mersen GAB, Equivalent Series 314, ABC, GAB, Body Material Ceramic, Single Element, Standards CSA, UL, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.