Zoro Homepage

Ceramic Fuse, Fast-Acting, 16A, 690V AC, 160kA

  • Mfr # D1014579

  • Zoro # G9036023


product price: $23.79
/ea

Key Features

Speed
Fast-Acting
AC Voltage Rating
690V AC
Interrupt Rating
160kA
Body Style
Cylindrical
Diameter
0.41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1014579
Zoro #
G9036023
UPC #
-
Country of Origin
France

Dimensions

Diameter
0.41 in
Length
1.54 in

Details

Speed
Fast-Acting
Amps
16A
AC Voltage Rating
690V AC
Interrupt Rating
160kA
Body Style
Cylindrical
Body Material
Ceramic
Item
Ceramic Fuse
Class
gR
Fuse Speed
gR
Mounting
Clip
Connection Material
Silver-Plated Copper

Description

Fuse 6,900 CP GR 10.38 0016

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.