Ceramic Fuse, Fast-Acting, 20A, 690V AC, 200kA at V AC; 100 kA at V DC

  • Mfr # A70QS20-14FI

  • Zoro # G9040497


product price:  $46.61
/ea

Key Features

Speed
Fast-Acting
AC Voltage Rating
690V AC
Interrupt Rating
200kA at V AC; 100 kA at V DC
Body Style
Square Body
Body Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A70QS20-14FI
Zoro #
G9040497
UPC #
782001142179
Country of Origin
Tunisia

Dimensions

Length
2 in
Diameter
14 mm

Details

Speed
Fast-Acting
Amps
20A
AC Voltage Rating
690V AC
Interrupt Rating
200kA at V AC; 100 kA at V DC
Body Style
Square Body
Body Material
Ceramic
DC Voltage Rating
700V DC
Item
Ceramic Fuse
Standards
UL Certified; CSA Certified
Mounting
Clip
Fits Fuse Block Style
Non Rejection

Description

SC FUSE 700V 20A QS 14X51 FI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.