Zoro Homepage

Ceramic Fuse, Fast-Acting, 6000A, 150V AC, 100kA

  • Mfr # A230092

  • Zoro # G9040442


product price: $29.19
/ea

Key Features

Speed
Fast-Acting
Amps
6000A
AC Voltage Rating
150V AC
Interrupt Rating
100kA
Body Style
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A230092
Zoro #
G9040442
UPC #
-
Country of Origin
France

Details

Speed
Fast-Acting
Amps
6000A
AC Voltage Rating
150V AC
Interrupt Rating
100kA
Body Style
Cylindrical
Body Material
Ceramic
DC Voltage Rating
150V DC
Item
Ceramic Fuse
Standards
UL Certified
Connection Material
Tin-Plated Brass, Sliver-Plated Brass
Mounting
Clip Bolted
Fits Fuse Block Style
Non Rejection

Description

A15QS60-1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.