Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ceramic Fuse, GGX 8AG Series, Fast-Acting, 1.50A, 250V AC

  • Mfr # GGX1-1/2

  • Zoro # G0907022


product price: $0.81
/ea
Sold in multiples of 15 for $12.15

Key Features

Series
GGX 8AG
Speed
Fast-Acting
Amps
1.50A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGX1-1/2
Zoro #
G0907022
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
1/4 in
Length
1 in
Overall Length
1 in
Overall Diameter
1/4 in

Details

Series
GGX 8AG
Speed
Fast-Acting
Amps
1.50A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Body Style
Ferrule
Body Material
Ceramic
Fits Fuse Block Style
Non-Rejection
DC Voltage Rating
Not Rated
Item
Ceramic Fuse
Standards
UL
Fuse Speed
Fast Acting
Mounting
Clip
APPROVALS & STANDARDS
1/2A through 2 1/2A, 250VAC, UL Listed; 3A through 7A, 125V AC, UL Recognized; 8A through 30A, 32V AC, UL Recognized
APPLICATIONS
Electronic circuits
Ampere Rating
1.5 A
Current
1.5 A
Interrupt Rating - AC
100 A

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.