Zoro Homepage

Ceramic Fuse, GSA Series, Time-Delay, 30A, 125V AC, 400A at 125V AC

  • Mfr # GSA30

  • Zoro # G0905455


product price: $3.84
/ea
Sold in multiples of 10 for $38.40

Key Features

Series
GSA
Speed
Time-Delay
AC Voltage Rating
125V AC
Visual Indication
Non-Indicating
Interrupt Rating
400A at 125V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSA30
Zoro #
G0905455
UPC #
-
Country of Origin
China

Dimensions

Diameter
1/4 in
Length
1-1/4 in
Overall Length
1 1/4 in
Overall Diameter
1/4 in

Details

Series
GSA
Speed
Time-Delay
Amps
30A
AC Voltage Rating
125V AC
Visual Indication
Non-Indicating
Interrupt Rating
400A at 125V AC
Body Style
Cylindrical
Body Material
Ceramic
Equivalent Brand and Series
Bussmann MDA, Littelfuse 326, Mersen GSA
DC Voltage Rating
Not Rated
Item
Ceramic Fuse
Standards
RoHS
Mounting
Clip
APPLICATIONS
Electronic circuits
APPROVALS & STANDARDS
1/16A through 8A, 250VAC, UL Listed; 10, 12, 15A, 250V UL Recognized; 1/16A through 8A, 250VAC, CSA Certified; 10, 12, 15A, 250V CSA Recognized; 20A, 250VAC, 25 & 30A, 125VAC
Fuse Class
Supplemental
Interrupt Rating - AC
400 A
Current
30 A

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.