Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ceramic Fuse, GSD Series, Fast-Acting, 1A, 250V AC, 1.5kA at 250V AC

  • Mfr # GSD1

  • Zoro # G0906961


product price: $1.99
/ea
Sold in multiples of 10 for $19.90

Key Features

Series
GSD
Speed
Fast-Acting
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
1.5kA at 250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSD1
Zoro #
G0906961
UPC #
-
Country of Origin
China

Dimensions

Diameter
5 mm
Length
20 mm
Overall Length
20 mm
Overall Diameter
5 mm

Details

Series
GSD
Speed
Fast-Acting
Amps
1A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
1.5kA at 250V AC
Body Style
Cylindrical
Body Material
Ceramic
DC Voltage Rating
Not Rated
Item
Ceramic Fuse
Standards
RoHS
Mounting
Clip
APPROVALS & STANDARDS
1/16A through 10A, 250VAC, UL & CSA Recognized; 1A through 6-3/10A, 250 VAC, SEMKO Approved; 1A through 6-3/10A, 250 VAC, VDE Approved; IEC 127-2 Standard Sheet 1*
APPLICATIONS
Electronic circuits
Current
1 A
Interrupt Rating - AC
1.5 kA

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.