Zoro Homepage
This item is Discontinued.
Mersen Class RKF Fuse, Time Delay, 12A TR12R

Class RKF Fuse, Time Delay, 12A (Discontinued)

  • Mfr # TR12R
  • Zoro # G0764462
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR12R
Zoro #
G0764462
UPC #
-
Country of Origin
Unknown

Details

Speed
Time Delay
Amps
12A
Item
Class RKF Fuse
Fuse Amps
12A
Fuse Speed
Time Delay
Fuse Voltage Rating
250V

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.