CMS141M Fuse Holder Modulostar Size 14x51 IEC 690VAC 690VDC 1-Pole, 6PK

  • Mfr # Z331038

  • Zoro # G016468020


product price:  $674.99
/pk 6, $112.50/ea
Free Shipping & Returns

Key Features

Body Width
1.04 in
Body Length
3.01 in
Voltage Rating
690 V
Mounting Style
DIN rail
Number of Poles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z331038
Zoro #
G016468020
UPC #
-
Country of Origin
Tunisia

Dimensions

Body Width
1.04 in
Body Length
3.01 in

Details

Voltage Rating
690 V
Mounting Style
DIN rail
Number of Poles
1
Item
Fuse Holder

Description

Fuse Holder Modulostar Size 14x51 IEC 690VAC 690VDC 1-Pole With Microswitch IP20. The innovative and comprehensive Modulostar range of Mersen fuse-holders. Modular fuse-holders are finger-safe under IEC standards to an IP20 grade of protection, including fuse changing with the flick of a finger. Modular fuse-holders are available in 1, 2, 3 or 4 poles, with or without visual blown fuse indicator, in IEC version or IEC + UL version. Multi-pole units can also be field assembled by ordering pin-ties assembly kit. In size 14 or 22, the range also offers the possibility to use microswitches supplied with the holders or ordered separately to allow remote indication. Modulostar range is made of tough and durable thermoplastic or thermoset material.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.