Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mersen Distribution Block, 66 Series, 2P, 400A 66232

Distribution Block, 66 Series, 2P, 400A (Discontinued)

  • Mfr # 66232
  • Zoro # G2213294
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66232
Zoro #
G2213294
UPC #
-
Country of Origin
Mexico

Details

Item
Distribution Block
Number of Poles
2
Primary Connections/Pole
1
Primary Wire Range (AWG)
3/8 16 x 1 1/8 in Stud
Secondary Connection/Pole
1
Secondary Wire Range (AWG)
1/4 20 x 1 1/8 in Stud
Voltage Rating
600 VAC
Standards
UL Recognized, CSA Certified, CE component IEC

Description

Distribution Block, Number of Poles 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.