
Distribution Fuses, 5PK
Mfr # SLR5
Zoro # G321849903
product price: $7.79
/pk 5, $1.56/eaKey Features
Interrupt Rating
10 kA
Diameter
0.25 in
Length
1.9 in
Series
SLR
Standards
UL, CSA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SLR5
Zoro #
G321849903
UPC #
78200175151
Country of Origin
Mexico
Dimensions
Diameter
0.25 in
Length
1.9 in
Details
Interrupt Rating
10 kA
Series
SLR
Standards
UL, CSA
Description
0.25in x 1.9in, 300 VAC, 5 A, 10 kA Interrupt, Insulating Cap, Integral, Fast Acting, In-Line Fuse
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.