
Distribution Fuses
Mfr # AJT1-1/4
Zoro # G516552328
product price: $12.85
/eaKey Features
Current Rating
1-1/4 A
AC Voltage Rating
600 VAC
Characteristics
Time Delay
DC Voltage Rating
500 VDC
Type
Class J
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AJT1-1/4
Zoro #
G516552328
UPC #
78200196274
Country of Origin
Mexico
Dimensions
Length
2-1/4 in
Diameter
13/16
Details
Current Rating
1-1/4 A
AC Voltage Rating
600 VAC
Characteristics
Time Delay
DC Voltage Rating
500 VDC
Type
Class J
Standards
UL 248/248-8, CSA C22.2
Terminal Type
Ferrule
Interrupt Rating
200 kA (AC), 100 kA (DC)
Series
AJT
Description
0.81in x 2.25in, 600 VAC 50/60 Hz/500 VDC, 1-1/4 A, 200 kA AC/100 kA DC Interrupt, Fiberglass Body, Class J, Current Limiting, Time Delay, Low Vage UL Power Fuse with SmartSpot Visual Blown Indicator
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.