Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Distribution Fuses

  • Mfr # AJT1-6/10

  • Zoro # G416552299


product price: $14.99
/ea

Key Features

Diameter
13/16
DC Voltage Rating
500 VDC
Characteristics
Time Delay
Current Rating
1-6/10 A
AC Voltage Rating
600 VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJT1-6/10
Zoro #
G416552299
UPC #
78200196275
Country of Origin
Mexico

Dimensions

Diameter
13/16
Length
2-1/4 in

Details

DC Voltage Rating
500 VDC
Characteristics
Time Delay
Current Rating
1-6/10 A
AC Voltage Rating
600 VAC
Interrupt Rating
200 kA (AC), 100 kA (DC)
Type
Class J
Standards
UL 248/248-8, CSA C22.2
Terminal Type
Ferrule
Series
AJT

Description

0.81in x 2.25in, 600 VAC 50/60 Hz/500 VDC, 1-6/10 A, 200 kA AC/100 kA DC Interrupt, Fiberglass Body, Class J, Current Limiting, Time Delay, Low Vage UL Power Fuse with SmartSpot Visual Blown Indicator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.