EJ-1 CARTRIDGE FUSE 5E AMP 5.5KV-AC
Mfr # 9F60CED005
Zoro # G016482910
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Interrupt Rating
63 kA
Body Material
Epoxy
AC Voltage Rating
5500 V
Length
11.18 in
Speed
E-Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9F60CED005
Zoro #
G016482910
UPC #
-
Country of Origin
Unknown
Dimensions
Length
11.18 in
Details
Interrupt Rating
63 kA
Body Material
Epoxy
AC Voltage Rating
5500 V
Speed
E-Rated
Amps
5A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.