Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Barrier, 1000V AC/DC Volt Rating, 0 Poles, Wire Leads

  • Mfr # MPDBE6263

  • Zoro # G0907205


product price: $4.69
/ea
Sold in multiples of 3 for $14.07

Key Features

Voltage Rating
1000V AC/DC
Number of Poles
0
Connector Type
Wire Leads
Width
1.05 in
Series
MPDB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPDBE6263
Zoro #
G0907205
UPC #
-
Country of Origin
Mexico

Dimensions

Width
1.05 in
Length
5.7 in
Height
0.65 in

Details

Item
End Barrier
Voltage Rating
1000V AC/DC
Number of Poles
0
Connector Type
Wire Leads
Series
MPDB
Mounting Style
Snap-On
Features
All sizes have optional adder poles for increased flexibility and ease-of-use. Adder poles allow for customization of primary and secondary wire combinations.
Fuse UL Class
UL1953 Open-style
Max. Operating Temp.
80 deg C
APPLICATIONS
Splicing cables; Splitting primary power into secondary circuits; Fixed junction tap-off points.
Short Circuit Rating (Standalone)
10 kA
Short Description
MPDB UL1953 MINI End Barrier
APPROVALS & STANDARDS
UL Listed to subject 1953, File E352417 unless noted otherwise; CSA Certified Class 6228 01
Max. Voltage
1000V AC/DC
Max. Amps
0A

Description

END BARRIER FOR MINI MPDB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.