Zoro Homepage

Ferrule Fuse, A055 Series, 150A, E-Rated, 5500V AC, Cylindrical

  • Mfr # A055F1D0R0-150E

  • Zoro # G9037310


product price: $1,632.75
/ea
Free Shipping & Returns

Key Features

Series
A055
Amps
150A
Speed
E-Rated
AC Voltage Rating
5500V AC
DC Voltage Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A055F1D0R0-150E
Zoro #
G9037310
UPC #
782001804251
Country of Origin
Mexico

Dimensions

Diameter
3 in
Length
15.88 in
Product Width
3 in

Description

FERRULE E RATED 150E E 5.5KV

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.