Finger Safe Fuse Block, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 2 Poles, Pressure Plate

  • Mfr # US3J2I

  • Zoro # G3243046


product price:  $78.49
/ea
Free Shipping & Returns

Key Features

UL Class
J
Series
US3J
Number of Poles
2
Amp Range
0 to 30A
Voltage Rating
600V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
US3J2I
Zoro #
G3243046
UPC #
-
Country of Origin
China

Dimensions

Wire Size
14 to 2 AWG
Height
3.15 in
Width
2.56 in
Length
4.49 in
For Fuse Size
2-1/4 in L x 13/16 in dia
Overall Height
3.15 in
Wire Size - Minimum
14 AWG
Wire Size - Maximum
2 AWG
Overall Length
4.49 in
Overall Width
2.56 in

Details

Item
Finger Safe Fuse Block
UL Class
J
Series
US3J
Number of Poles
2
Amp Range
0 to 30A
Voltage Rating
600V AC/DC
Connector Type
Pressure Plate
Mounting Style
DIN-Rail
Visual Indication
Indicating
Fuse Block Style
Non-Rejection
Fuse Block Design
Finger-Safe
Body Material
Polyamide
Fuse Holder Code
Z
Standards
CSA Certified, UL Listed
For Fuse Series
AJT, A4J
Fuse Type
Industrial
Fits Fuse Type
Class J
Wire Range
14 AWG to 2 AWG
Max. Operating Temp.
80 deg C
Frequency Range (Hz)
50/60 Hz
Short Circuit Current (KA)
200 kA
Includes Communication Feature
No
Includes Auxiliary Contact
No
Fits Fuse Block Style
Nonrejection
Fuse Block or Holder DC Voltage Rating
600VDC
Fuse Block or Holder AC Voltage Rating
600VAC
Rated Torque (In.-Lb.)
35 lb-in
Short Description
Fuse Holders 600V 30A Class J 2-pole Light Indicator
Short Circuit Current Rating (SCCR)
200 kA
Indication System Type
LED
APPLICATIONS
600 volt motors, transformers, lighting, heating, control circuits, general loads; Non-load disconnect
APPROVALS & STANDARDS
UL Listed, guide IZLT File E52283; CSA Certified C22.2, class 6225 01, File 32169; IEC certified 60269-1, 60947-3
Installation Mounting
DIN Rail
Fuse Installation Method
Clip-in
Wiring range
#2 to 14 AWG
Max Fuse Rating
30 A
AC Voltage Rating
600 V AC
Current - Minimum
0 A
Current - Maximum
30 A
DC Voltage Rating
600 V DC

Description

Fuse Block, Fits Fuse Type Class J, Fuse UL Class J, 0 to 30 A, Number of Poles 2, 600V AC/DC, For Fuse Size 2-1/4 in L x 13/16 in dia, Compatible Fuse Series A4J, AJT, DFJ, HSJ, JKS, JLS, JTD, JTD-ID, LDFJ, LPJ, LPJ-I, Series US3J, Indicating, Non-Rejection, Fuse Block Design Finger-Safe, Wire Range 14 to 2 AWG, Mounting Style DIN Rail, Body Material Polyamide, Connector Type Pressure Plate, Height 3.15 in, Width 2.56 in, Length 4.49 in, Standards CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.