Finger Safe Fuse Block, 0 to 30A Amp Range, 800V AC/1000V DC Volt Rating, 3 Poles, Pressure Plate

  • Mfr # USM3N

  • Zoro # G2744296

CAD Available

product price:  $49.99
/ea

Key Features

CAD Drawing
Series
USM
Number of Poles
3
Amp Range
0 to 30A
Voltage Rating
800V AC/1000V DC
Connector Type
Pressure Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
USM3N
Zoro #
G2744296
UPC #
-
Country of Origin
China

Dimensions

Wire Size
14 to 6 AWG
Height
2.32 in
Width
2.07 in
Length
3.07 in
For Fuse Size
1-1/2 in L x 13/32 in dia
Overall Height
2.32 in
Overall Length
3.07 in
Overall Width
2.76 in
Wire Size - Maximum
6 AWG
Wire Size - Minimum
14 AWG

Details

CAD Available
Yes
Item
Finger Safe Fuse Block
Series
USM
Number of Poles
3
Amp Range
0 to 30A
Voltage Rating
800V AC/1000V DC
Connector Type
Pressure Plate
Mounting Style
DIN-Rail
Visual Indication
Non-Indicating
Fuse Block Style
Non-Rejection
Fuse Block Design
Finger-Safe
Body Material
Polyamide
Fuse Holder Code
D
For Fuse Series
ATM, ATQ, DCT, OTM, TRM
Standards
CSA Certified, UL Listed
Fuse Type
Midget
Features
Communication Feature
Wire Range
14 AWG to 6 AWG
Fits Fuse Type
Midget
Short Circuit Current (KA)
100 kA
Max. Operating Temp.
80 deg C
Frequency Range (Hz)
50/60 Hz
Includes Communication Feature
Yes
Includes Auxiliary Contact
No
Fits Fuse Block Style
Non-Rejection
Short Description
Fuse Holders 800V 30A Midget 3-pole Neutral No Indicator
Rated Torque (In.-Lb.)
15 lb-in
Torque Rating
15 lb-in
Fuse Block or Holder AC Voltage Rating
800VAC
Fuse Installation Method
Clip-in
Frequency
50/60 Hz
APPROVALS & STANDARDS
UL Listed to Standard 4248- 4 (class CC) and UL Recognized to Standard 4248-1 (midget), File E52283; UL Listed to standard 4248-18 (photovoltaic), File E347822; CSA Certified C22.2; IEC 60269-2-1 and 60947-3 Compliant (USM only)
Installation Mounting
DIN Rail
Wiring range
#6 to #14 Solid or Stranded
Fuse Block or Holder DC Voltage Rating
1000VDC
APPLICATIONS
All circuits up to 600 volts for motors, control circuits, transformers, etc...; DC circuits up to 1000VDC including photovoltaic applications; Non-load disconnect
Short Circuit Current Rating (SCCR)
100 kA
Max Fuse Rating
30 A
Current - Minimum
0 A
DC Voltage Rating
1,000 V DC
Current - Maximum
30 A
AC Voltage Rating
800 V AC

Description

Fuse Block, Fits Fuse Type Midget, Fuse UL Class Midget, 0 to 30 A, Number of Poles 3+N, 800V AC/1000V DC, For Fuse Size 1-1/2 in L x 13/32 in dia, Compatible Fuse Series A60Q, AGU, ATM, ATQ, BAF, BLF, BLN, FLM, FLQ, FNM, FNQ, FWC, GGU, HC10S, KLK, KLKD, KLM, KTK, OTM, TRM, Series USM, Non-Indicating, Non-Rejection, Fuse Block Design Finger-Safe, Wire Range 14 to 6 AWG, Mounting Style DIN Rail, Body Material Polyamide, Connector Type Pressure Plate, Height 2.32 in, Width 2.76 in, Length 3.07 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.