Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Finger Safe Fuse Block, 600V AC Volt Rating, 4 Poles, Box Lug

  • Mfr # FSPDB2C

  • Zoro # G9035560


product price: $46.15
/ea

Key Features

Voltage Rating
600V AC
Connector Type
Box Lug
Mounting Style
DIN-Rail; Screw
Body Material
Nylon
Fuse Type
FSPDB Series UL 1059 Finger-Safe Power Distribution Blocks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSPDB2C
Zoro #
G9035560
UPC #
-
Country of Origin
Mexico

Dimensions

Height
1.12 in
Width
2.21 in
Length
3.45 in
Mounting Hole Dia.
0.45 in
Body Width
1.13 in
Wire Size
2/0-#14

Details

Item
Finger Safe Fuse Block
Number of Poles
4
Voltage Rating
600V AC
Connector Type
Box Lug
Mounting Style
DIN-Rail; Screw
Body Material
Nylon
Fuse Type
FSPDB Series UL 1059 Finger-Safe Power Distribution Blocks
Features
For multi-pole panel mounting, simply snap in pins for rigid fit. Cap plugs provide the ability to maintain touch safety on unused openings. Circuit identification markers simply snap into blocks to ID circuits. End anchors provide rigid end stops
Max. Operating Temp.
80 deg C
Number of Openings per Pole (Primary)
1
Short Circuit Rating (Standalone)
10 kA
Short Circuit Rating (Class G)
60 kA
Short Circuit Rating (Class CC)
30 kA
APPROVALS & STANDARDS
UL Recognized Component Guide XCFR2, File E73571; CSA Certified: Class 6228, File 69363; IEC-947-7-1, 529, 68-2-6, CE Marked
Short Circuit Rating (Class J)
200 kA
Short Circuit Rating (Class L)
0 kA
Short Circuit Rating (Class T)
200 kA
Short Circuit Rating (Class RK5)
100 kA
Short Circuit Rating (Class RK1)
200 kA
Wire Range
14 AWG to 2 AWG
Fuse Block Design
Finger-Safe

Description

Power Distribution Block

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.