CAD Drawings

Download CAD Files

Finger Safe Fuse Block, J UL Class, 600V AC/DC Volt Rating, 3 Poles, Pressure Plate

  • Mfr # US3J3

  • Zoro # G2698525

CAD Available

product price: $104.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
UL Class
J
Series
US3J
Number of Poles
3
Amp Range
0 to 30A
Voltage Rating
600V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US3J3
Zoro #
G2698525
UPC #
-
Country of Origin
China

Dimensions

Wire Size
14 to 2 AWG
Width
3.84 in
Height
3.15 in
Length
4.49 in
For Fuse Size
2-1/4 in L x 13/16 in dia
Overall Height
3.15 in
Overall Width
3.84 in
Overall Length
4.49 in
Wire Size - Maximum
2 AWG
Wire Size - Minimum
14 AWG

Details

CAD Available
Yes
Item
Finger Safe Fuse Block
UL Class
J
Series
US3J
Number of Poles
3
Amp Range
0 to 30A
Voltage Rating
600V AC/DC
Connector Type
Pressure Plate
Mounting Style
DIN-Rail
Visual Indication
Non-Indicating
Fuse Block Style
Non-Rejection
Fuse Block Design
Finger-Safe
Body Material
Polyamide
Standards
CSA Certified, UL Listed
For Fuse Series
AJT, A4J
Fuse Type
Industrial
Fuse Holder Code
Z
Wire Range
14 AWG to 2 AWG
Fits Fuse Type
Class J
Short Circuit Current (KA)
200 kA
Max. Operating Temp.
80 deg C
Frequency Range (Hz)
50/60 Hz
Includes Communication Feature
No
Includes Auxiliary Contact
No
Fits Fuse Block Style
Non-Rejection
Fuse Block or Holder DC Voltage Rating
600VDC
Fuse Block or Holder AC Voltage Rating
600VAC
Rated Torque (In.-Lb.)
35 lb-in
Installation Mounting
DIN Rail
Fuse Installation Method
Clip-in
Short Circuit Current Rating (SCCR)
200 kA
Short Description
Fuse Holders 600V 30A Class J 3-pole No Indicator
APPROVALS & STANDARDS
UL Listed, guide IZLT File E52283; CSA Certified C22.2, class 6225 01, File 32169; IEC certified 60269-1, 60947-3
APPLICATIONS
600 volt motors, transformers, lighting, heating, control circuits, general loads; Non-load disconnect
Max Fuse Rating
30 A
Wiring range
#2 to 14 AWG
DC Voltage Rating
600 V DC
Current - Maximum
30 A
AC Voltage Rating
600 V AC
Current - Minimum
0 A

Description

Fuse Block, Fits Fuse Type Class J, Fuse UL Class J, 0 to 30 A, Number of Poles 3, 600V AC/DC, For Fuse Size 2-1/4 in L x 13/16 in dia, Compatible Fuse Series A4J, AJT, DFJ, HSJ, JKS, JLS, JTD, JTD-ID, LDFJ, LPJ, LPJ-I, Series US3J, Non-Indicating, Non-Rejection, Fuse Block Design Finger-Safe, Wire Range 14 to 2 AWG, Mounting Style DIN Rail, Body Material Polyamide, Connector Type Pressure Plate, Height 3.15 in, Width 3.84 in, Length 4.49 in, Standards CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.