Zoro Homepage

Forklift Limiter Fuse, ACK Series, 175A, Time-Delay, 125V AC, Bolt-On

  • Mfr # ACK175

  • Zoro # G3228815


product price: $78.40
/ea
Sold in multiples of 5 for $392.00
Free Shipping & Returns

Key Features

Series
ACK
Speed
Time-Delay
AC Voltage Rating
125V AC
DC Voltage Rating
125V DC
Body Style
Bolt-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACK175
Zoro #
G3228815
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
1-1/8 in
Length
4-3/4 in
Overall Length
4 3/4 in
Overall Diameter
1 1/8 in

Details

Item
Forklift Limiter Fuse
Series
ACK
Amps
175A
Speed
Time-Delay
AC Voltage Rating
125V AC
DC Voltage Rating
125V DC
Body Style
Bolt-On
Visual Indication
Non-Indicating
Interrupt Rating
10kA at 125 V DC, 10kA at 125V AC
Body Material
Polytube
Equivalent Brand and Series
Littelfuse CCK, Mersen ACK
Equivalent Series
ACK, CCK
Fits Fuse Block Style
Non-Rejection
Element
Dual
Standards
UL file E60314, UL Recognized Component
Connection Type
Blade
Mounting
Bolted
Frequency
50/60 Hz
Body/Insulating Material
PolyTube
APPROVALS & STANDARDS
UL recognized components (All Products) File E60314
APPLICATIONS
Forklift trucks; Battery hand trucks; Motorized work platforms; Battery systems
AC Max I.R./Breaking Capacity: I1
10 kA
Connection/Terminal Type
Blade
Connection/Terminal Material
Copper
Rated voltage DC UL
125 V
Current
175 A
Interrupt Rating - AC
10 kA
Interrupt Rating - DC
10 kA

Description

Forklift Limiter Fuse, 175 A, 125 V AC, 125 V DC, ACK Series, Non-Indicating, Time-Delay, Body Style Bolt-On, Non-Rejection, Interrupt Rating 10kA at 125 V DC, 10kA at 125V AC, Fuse Size 4-3/4 in L x 1-1/8 in dia, Length 4 3/4 in, Width Not Applicable, Depth Not Applicable, Diameter 1 1/8 in, Equivalent Brand and Series Littelfuse CCK, Mersen ACK, Equivalent Series ACK, CCK, Body Material Plastic, Dual Element, Standards UL file E60314, UL Recognized Component

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.