Zoro Homepage

Forklift Limiter Fuse, ACK Series, 200A, Time-Delay, 125V AC, Bolt-On

  • Mfr # ACK200

  • Zoro # G3476487


product price: $36.84
/ea

Key Features

Series
ACK
Speed
Time-Delay
AC Voltage Rating
125V AC
DC Voltage Rating
125V DC
Body Style
Bolt-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACK200
Zoro #
G3476487
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
1-1/8"
Length
4-23/32"
Overall Length
4 23/32 in
Overall Diameter
1 1/8 in

Description

Forklift Limiter Fuse, 200 A, 125 V AC, 125 V DC, ACK Series, Non-Indicating, Time-Delay, Body Style Bolt-On, Non-Rejection, Interrupt Rating 10kA at 125 V DC, 10kA at 125V AC, Fuse Size 4-23/32 in L x 1-1/8 in dia, Length 4 23/32 in, Width Not Applicable, Depth Not Applicable, Diameter 1 1/8 in, Equivalent Brand and Series Littelfuse CCK, Mersen ACK, Equivalent Series ACK, CCK, Body Material Plastic, Dual Element, Standards File E60314 JFHR2, UL Recognized Component To Standard 248-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.