Zoro Homepage

Forklift Limiter Fuse, CNL Series, 130A, Time-Delay, 80V AC, Bolt-On

  • Mfr # CNL130

  • Zoro # G2816317


product price: $28.95
/ea

Key Features

Series
CNL
Speed
Time-Delay
AC Voltage Rating
80V AC
DC Voltage Rating
80VDC
Body Style
Bolt-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNL130
Zoro #
G2816317
UPC #
-
Country of Origin
China

Dimensions

Diameter
Not-Applicable
Length
3-3/16"
Product Height
0.63 in
Depth
13/32"
Width
3/4"
Product Width
0.63 in
Overall Length
3 3/16 in
Overall Depth
13/32 in
Overall Width
3/4 in

Details

Item
Forklift Limiter Fuse
Series
CNL
Amps
130A
Speed
Time-Delay
AC Voltage Rating
80V AC
DC Voltage Rating
80VDC
Body Style
Bolt-On
Visual Indication
Indicating
Interrupt Rating
2.5kA at 80VAC, 2.5kA at 80VDC
Body Material
Fiberglass
Equivalent Brand and Series
Bussmann ANL, Littelfuse CNL, Mersen CNL
Equivalent Series
ANL, CNL
Fits Fuse Block Style
Non-Rejection
Rated voltage DC UL
80 V
Mounting
Bolted
Element
Single
Standards
UL Recognized Component To Standard 248-1, File E60314 JFHR2
APPLICATIONS
Forklift trucks; Battery hand trucks; Motorized work platforms; Battery systems
Connection Type
Blade
Indication System
Yes
Body/Insulating Material
GMG
Connection/Terminal Material
Silver-Plated Copper
Indication System Type
Visual Indicator
AC Max I.R./Breaking Capacity: I1
2500 A
Connection/Terminal Type
Blade
APPROVALS & STANDARDS
UL recognized components (All Products) File E60314
Frequency
50/60 Hz
Interrupt Rating - DC
2.5 kA
Current
130 A
Interrupt Rating - AC
2.5 kA

Description

Forklift Limiter Fuse, 130 A, 80 V AC, 80 V DC, CNL Series, Indicating, Time-Delay, Body Style Bolt-On, Non-Rejection, Interrupt Rating 2.5kA at 80V AC, 2.5kA at 80V DC, Fuse Size 3-3/16 in L x 3/4 in W x 13/32 in D, Length 3 3/16 in, Width 3/4 in, Depth 13/32 in, Diameter Not Applicable, Equivalent Brand and Series Bussmann ANL, Littelfuse CNL, Mersen CNL, Equivalent Series ANL, CNL, Body Material Fiberglass, Single Element, Standards File E60314 JFHR2, UL Recognized Component To Standard 248-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.