Zoro Homepage

Fuse, 1 1/2 in L, 125 V AC, 12 A

  • Mfr # GFN12

  • Zoro # G522065560


product price: $90.19
/ea
Free Shipping & Returns

Key Features

AC Voltage Rating
125 V AC
Visual Indication
Visual Indicator
Speed
Time Delay
Length
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFN12
Zoro #
G522065560
UPC #
782001767761
Country of Origin
Mexico

Dimensions

Length
1.5 in

Details

AC Voltage Rating
125 V AC
Amps
12 A
Visual Indication
Visual Indicator
Speed
Time Delay

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.