Zoro Homepage

Fuse, 1 1/2 in L, 250 V AC, 100 mA

  • Mfr # GFN1/10

  • Zoro # G922377171


product price: $87.29
/ea
Free Shipping & Returns

Key Features

AC Voltage Rating
250 V AC
Speed
Time Delay
Visual Indication
Visual Indicator
Length
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFN1/10
Zoro #
G922377171
UPC #
782001761516
Country of Origin
Mexico

Dimensions

Length
1.5 in

Details

AC Voltage Rating
250 V AC
Speed
Time Delay
Visual Indication
Visual Indicator

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.