Zoro Homepage

Fuse, 1 1/2 in L, 250 V AC, 1.6 A

  • Mfr # GFN1-6/10

  • Zoro # G122065557


product price: $74.85
/ea

Key Features

Visual Indication
Indicating
AC Voltage Rating
250 V AC
Speed
Time Delay
Amps
1.6 A
Length
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFN1-6/10
Zoro #
G122065557
UPC #
782001761639
Country of Origin
Mexico

Dimensions

Length
1.5 in

Details

Visual Indication
Indicating
AC Voltage Rating
250 V AC
Speed
Time Delay
Amps
1.6 A

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.