Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuse, 127 mm L, 600 V AC, 15 A, 20.6 mm dia.

  • Mfr # RFS15

  • Zoro # G422705566


product price: $168.99
/ea
Free Shipping & Returns

Key Features

AC Voltage Rating
600V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFS15
Zoro #
G422705566
UPC #
068938720797
Country of Origin
Mexico

Details

Item
Fuse
AC Voltage Rating
600V AC

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.