Shop MERSEN
See all product information
Create Account
Plug Fuse, S Series, Time-Delay, 12A, 125V AC, Indicating, 10kA at 125V AC
Mfr # S-12
Zoro # G9035980
product price:Â
$
16.86
/ea
Key Features
Series
S
Speed
Time-Delay
Amps
12A
AC Voltage Rating
125V AC
Visual Indication
Indicating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-12
- Zoro #
- G9035980
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Plug Fuse
- Series
- S
- Speed
- Time-Delay
- Amps
- 12A
- AC Voltage Rating
- 125V AC
- Visual Indication
- Indicating
- Interrupt Rating
- 10kA at 125V AC
- Body Style
- Screw-In
- Body Material
- Plastic
- Equivalent Brand and Series
- Bussmann S, Littelfuse S, Littelfuse SLO, Littelfuse SOO, Mersen S
- Fits Fuse Block Style
- Rejection
- DC Voltage Rating
- Not Rated
- Standards
- UL Listed; CSA Certified
Description
Plug Fuse 125V 12A TYPE S
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov