Shop OPTIFUSE
See all product information
Create Account
Automotive Link Fuse, FMX-LP-I Series, 20A to 60A, 32V DC
- Mfr # FMX-LP-I-25A
- Zoro # G613841851
product price:Â
$
11.25
/ea
Key Features
Series
FMX-LP-I
Speed
Fast-Acting
Amps
20 A to 60 A
DC Voltage Rating
32V DC
Interrupt Rating
1kA at 32V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FMX-LP-I-25A
- Zoro #
- G613841851
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Automotive Link Fuse
- Series
- FMX-LP-I
- Speed
- Fast-Acting
- Amps
- 20 A to 60 A
- DC Voltage Rating
- 32V DC
- Interrupt Rating
- 1kA at 32V DC
- Body Style
- Female Terminals
- Standards
- ISO, SAE
- Fuse Type
- Automotive Link Fuse
- Fuse Group
- Female Terminals
- Agency Compliance
- ISO; SAE
- DC Interrupt Rating
- 1,000 A
- Current Rating
- 25 A
- Response Time
- Fast
Dimensions
- Length
- 0.56 in
- Width
- 0.47 in
- Depth
- 0.63 in
Description
Automotive Link Fuse, FMX-LP-I Series, 20A to 60A, 32V DC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.