Zoro Homepage

Medium-Voltage Fuse, BBD Series, 1A, 5500V AC, Cylindrical

  • Mfr # 9F60BBD001

  • Zoro # G9035463


product price: $290.50
/ea
Free Shipping & Returns

Key Features

Series
BBD
AC Voltage Rating
5500V AC
DC Voltage Rating
Not Rated
Body Style
Cylindrical
Visual Indication
Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9F60BBD001
Zoro #
G9035463
UPC #
782001397883
Country of Origin
Mexico

Dimensions

Diameter
1.56 in
Length
7.38 in

Description

Fuse PT EJ-1 F6I 5.5KV 1E

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.