Shop MERSEN
See all product information
Create Account
Midget Fuse, 25A, 500V AC, 50kA
- Mfr # X212540
- Zoro # G0907269
product price:Â
$
7.98
/ea
Sold in multiples of 3 for $23.94
Key Features
AC Voltage Rating
500V AC
Interrupt Rating
50kA
Diameter
0.87 in
Length
1.97 in
Body Material
Ceramic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X212540
- Zoro #
- G0907269
- UPC #
- -
- Country of Origin
- France
Dimensions
- Diameter
- 0.87 in
- Length
- 1.97 in
Details
- Amps
- 25A
- AC Voltage Rating
- 500V AC
- Interrupt Rating
- 50kA
- Body Material
- Ceramic
- DC Voltage Rating
- 500V DC
- Item
- Midget Fuse
- Speed Characteristic
- gG
- Power Dissipation At Rated Current Value
- 3.5 W
- Identification Color Code
- Yellow
- Rated Voltage Ac Iec
- 500 V
- Mounting
- Clip
Description
DII-SICH.EINSATZ 25A GL-GG
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov