Shop MERSEN
See all product information
Create Account
Midget Fuse, 40A, 500V AC, 120kA
- Mfr # X218198
- Zoro # G0904959
product price:Â
$
17.28
/ea
Key Features
AC Voltage Rating
500V AC
Interrupt Rating
120kA
Body Style
Cylindrical
Diameter
0.56 in
Length
2.01 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X218198
- Zoro #
- G0904959
- UPC #
- -
- Country of Origin
- Tunisia
Dimensions
- Diameter
- 0.56 in
- Length
- 2.01 in
Details
- Amps
- 40A
- AC Voltage Rating
- 500V AC
- Interrupt Rating
- 120kA
- Body Style
- Cylindrical
- Body Material
- Ceramic
- DC Voltage Rating
- 250V DC
- Item
- Midget Fuse
- Connection Terminal Type
- Ferrule
- Power Dissipation At Rated Current Value
- 4 W
- Connection Terminal Material
- Silver-Plated Copper
- Rated Voltage Ac Iec
- 500 V
- Speed Characteristic
- gG
- Ac Max I R Breaking Capacity I1
- 120 kA
- Mounting
- Clip
Description
Fuse 500V CP 14X51 GG 40A S/I FS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov