Zoro Homepage

Fuse, 60A, 32V

  • Mfr # AF3-60

  • Zoro # G0905884


product price: $4.59
/ea
Sold in multiples of 3 for $13.77

Key Features

DC Voltage Rating
32 VDC
Body Material
Plastic
AC Voltage Rating
32 VAC
Interrupt Rating
1 kA
Speed
Fast-Acting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF3-60
Zoro #
G0905884
UPC #
00782001244309
Country of Origin
Taiwan, Province of China

Details

Item
Automotive Fuse
Amps
60A
DC Voltage Rating
32 VDC
Body Material
Plastic
AC Voltage Rating
32 VAC
Interrupt Rating
1 kA
Speed
Fast-Acting

Description

Fuse 32V 60A AUTOMOTIVE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.