Shop MERSEN
See all product information
Create Account
Midget Fuse, 80A, 690V AC, 120kA
- Mfr # Q217180
- Zoro # G0905184
product price:Â
$
31.15
/ea
Sold in multiples of 5 for $155.75
Key Features
AC Voltage Rating
690V AC
Interrupt Rating
120kA
Body Style
Cylindrical
Diameter
0.87 in
Length
2.28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Q217180
- Zoro #
- G0905184
- UPC #
- -
- Country of Origin
- Tunisia
- Amps
- 80A
- AC Voltage Rating
- 690V AC
- Interrupt Rating
- 120kA
- Body Style
- Cylindrical
- Body Material
- Ceramic
- DC Voltage Rating
- 250V DC
- Item
- Midget Fuse
- Rated Voltage Ac Iec
- 690 V
- Connection Terminal Type
- Ferrule
- Speed Characteristic
- gG
- Power Dissipation At Rated Current Value
- 7.4 W
- Mounting
- Clip
- Ac Max I R Breaking Capacity I1
- 120 kA
- Connection Terminal Material
- Silver-Plated Copper
Description
Fuse 690V CP 22X58 GG 80A S/I FS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.