Zoro Homepage

Fuse, 80A, 600V

  • Mfr # AF2-15

  • Zoro # G0906989


product price: $1.61
/ea
Sold in multiples of 12 for $19.32

Key Features

Body Material
Plastic
Interrupt Rating
1 kA
Speed
Fast-Acting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF2-15
Zoro #
G0906989
UPC #
782001244224
Country of Origin
Taiwan, Province of China

Details

Item
Automotive Fuse
Amps
80A
Body Material
Plastic
Interrupt Rating
1 kA
Speed
Fast-Acting

Description

FUSE RK1 80A 600V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.