Fuse A3T, Class T, Fast-Acting 300VAC 160VDC 10A Ferrule Amp-Trap, 10PK

  • Mfr # A3T10

  • Zoro # G316468034


product price:  $568.99
/pk 10, $56.90/ea
Free Shipping & Returns

Key Features

DC Voltage Rating
160V DC
AC Voltage Rating
300V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3T10
Zoro #
G316468034
UPC #
782001890056
Country of Origin
Mexico

Details

Item
Fuse
DC Voltage Rating
160V DC
AC Voltage Rating
300V AC

Description

Fuse A3T - Class T - Fast-Acting 300VAC 160VDC 10A Ferrule Amp-Trap. Fast-acting A3T Class T fuses combine two highly desirable features - high current-limitation and a small physical size. Their unique dimensions prevent the substitution of other fuses with lower voltage ratings or current-limiting capability. These fuses have glass melamine bodies for superior dimensional stability and catalog numbers stamped into the blades for permanent identification.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.